BAB 2 Pole 15 Amp SW Neutral

Item #: 0218483

Cat #: BAB2015C

UPC: 786679153000

$ 87.65 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Switching neutral, marine duty,15 A,10 kAIC,Two-pole,120/240 V,Non-Interchangeable,Q7,BAB

Overview

Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Switching neutral, marine duty,15 A,10 kAIC,Two-pole,120/240 V,Non-Interchangeable,Q7,BAB

EatonÆs bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15û100A are HACR rated. Select from one-, two-, or three-pole designs.

Also known as: 786679153000, BAB2015C, CUTBAB2015C

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On