18/2 CMR/CL3R Shielded Multi-Conductor Cable

Item #: 0218437

Cat #: 182CL3RSHLDAUDX500

UPC: 079407720323

$ 0.24 FT
Company wide:
114,000 in stock
Electronic Wire, 18 AWG, 2-Conductor, Twisted-Pair, CMR/CL3R, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.161", Gray, 500 Foot Reel

Overview

Electronic Wire, 18 AWG, 2-Conductor, Twisted-Pair, CMR/CL3R, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.161", Gray, 500 Foot Reel

Applications include remote control, signalling and power-limited circuits per NEC Artocle 725 22. Security, sound and audio, speaker cable, public address, intercom, sound reinforcement, alarm and access control circuits and power-limited controls.

Also known as: 079407720323, 182CL3RSHLDAUDX500, 182CL3RSGASTRRLX50, 0, Twisted Pair, Wire, control cable, Tesla Wire, Tesla Cable, 20/4 twisted pair, TSP

Specifications

Gauge: 18 AWG
Length: 500 ft
Volts AC: 300
Conductors: 2
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Shielded
Gauge: 18 AWG
Volts AC: 300
Material: Copper
Jacket: Riser
Length: 500 ft
Conductors: 2
Color: Gray
Shielding: Shielded