
PVC Coated Service Entrance Elbow, Female/Female, Size: 1/2"
Item #: 0218384
Cat #: LBY15-G
UPC: 704508392147
$ 320.88 EA
Company wide:
0
in stock
Documents & Guides
PVC Coated Service Entrance 90º Elbow, Female/Female, Size: 1/2 Inch, LBY Series, Color: Gray, Material/Finish: Iron/PVC Coated
Overview
PVC Coated Service Entrance 90º Elbow, Female/Female, Size: 1/2 Inch, LBY Series, Color: Gray, Material/Finish: Iron/PVC Coated
Also known as: 704508392147, LBY15-G, OCALBY15G
Specifications
| Diameter: | 1/2 in |
| Color: | Gray |
| Material: | PVC Coated Malleable Iron |
| Diameter: | 1/2 in |
| Material: | PVC Coated Malleable Iron |
| Color: | Gray |