
Weatherproof Cover, 2-Gang, (1) Duplex, (1) GFCI, Vertical, Non-Metallic, Gray
Item #: 0218369
Cat #: 5033-0
UPC: 050169503300
$ 39.70 EA
Company wide:
125
in stock
Documents & Guides
Weatherproof Cover, 2-Gang, Die Cast, Vertical Mount, (1) Duplex and (1) Decorator/GFCI Receptacle Combination. Gray.
Overview
Weatherproof Cover, 2-Gang, Die Cast, Vertical Mount, (1) Duplex and (1) Decorator/GFCI Receptacle Combination. Gray.
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Padlockable, 1/4 in. diameter hole May be mounted to box or device Includes gasket and mounting hardware Multi-lingual instructions in each packag
Also known as: 050169503300, 5033-0, RAC50330
Features & Benefits
- Rugged die cast aluminum construction
- State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
- Self closing lids assure weatherproof protection when the receptacle is not in use
- Padlockable, 1/4 in. diameter hole
- May be mounted to box or device
- Installation hardware, gasket, and multilingual instructions are included
- Duplex and GFCI
- Vertical mount
- N/A
Specifications
| Material: | Die Cast Aluminum |
| Gangs: | 2 |
| Mounting: | Vertical |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Material: | Die Cast Aluminum |
| Mounting: | Vertical |
| Standards: | California Proposition 65 |
| Gangs: | 2 |
| Color: | Gray |