Compact Circuit Protector Base, 2-Pole, 30 Amp

Item #: 0218360

Cat #: CCPB-2-30CF

UPC: 051712201537

Company wide:
0 in stock
Documents & Guides
Compact Circuit Protector Base, 2-Pole, 30 Amp

Overview

Compact Circuit Protector Base, 2-Pole, 30 Amp
Also known as: 051712201537, CCPB-2-30CF, BUSCCPB230CF

Specifications

Poles: 2
Mounting: Bolt
Amps: 30
Length: 4 in
Class: CF
Poles: 2
Amps: 30
Class: CF
Mounting: Bolt
Length: 4 in