Raceway Wall Box Connector, Steel, Ivory, 4000 Series

Item #: 0218345

Cat #: V4014A

UPC: 786776080544

$ 91.36 EA
Company wide:
11 in stock
Steel, Wall Box Connector, 4000 Series. Size: 12" Length. Includes: (2) 1/2", 3/4", 1", 1-1/4" Trade Size KOs, (2) 2-9/16"x1-11/16" Rectangular KOs. Ivory.

Overview

Steel, Wall Box Connector, 4000 Series. Size: 12" Length. Includes: (2) 1/2", 3/4", 1", 1-1/4" Trade Size KOs, (2) 2-9/16"x1-11/16" Rectangular KOs. Ivory.

4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonmetallic cable management systems.

Also known as: 786776080544, V4014A, WMDV4014A

Specifications

Length: 12 in
Color: Ivory
Material: Steel
Length: 12 in
Material: Steel
Color: Ivory