5.2mm Double-Deck 4-Conductor Terminal Block

Item #: 0218337

Cat #: 2002-2237

UPC:

$ 5.21 EA
Clearance
Price good while supplies last
Company wide:
46 in stock
Documents & Guides
Double-Deck 4-Conductor Ground Terminal Block, Fire Load: 0.19 MJ, Green/Yellow, Width: 5.2 Millimeters, Push-In Cage Clamp Connection, DIN-35 Rail Mounting

Overview

Double-Deck 4-Conductor Ground Terminal Block, Fire Load: 0.19 MJ, Green/Yellow, Width: 5.2 Millimeters, Push-In Cage Clamp Connection, DIN-35 Rail Mounting
Also known as: 2002-2237, WAG20022237

Specifications

Color: Green/Yellow
Mounting: DIN Rail
Size: 5.2 mm
Material: Copper, Polyamide
Type: Horizontal
Conductors: 4
Color: Green/Yellow
Size: 5.2 mm
Type: Horizontal
Mounting: DIN Rail
Material: Copper, Polyamide
Conductors: 4