Satco S9513 - Freedom Optics Module for 5"- 6" base unit; 45' Beam spread; Frosted

Item #: 0218329

Cat #: S9513

UPC: 045923095139

Company wide:
0 in stock
Documents & Guides
SATCO S9513 45DEG REFLECTOR

Overview

SATCO S9513 45DEG REFLECTOR
Also known as: 045923095139, S9513, SATS9513

Specifications

Color: Frosted
Material: Plastic
Standards: California Proposition 65
Color: Frosted
Standards: California Proposition 65
Material: Plastic