Int-mat T10404r Two T104m In 10.5 X

Item #: 0218305

Cat #: T10404R

UPC: 078275117105

$ 355.58 EA
Company wide:
0 in stock
Documents & Guides
Two T104m In 10.5 X 12 X 4.5 In. Outdoor Enclosure

Overview

Two T104m In 10.5 X 12 X 4.5 In. Outdoor Enclosure

Can be used as a power center only, or add mechanisms or wiring devices for complete control systems.

Also known as: 078275117105, T10404R, IMTT10404R

Specifications

Type: Power Center
Standards: California Proposition 65
Type: Power Center
Standards: California Proposition 65