Satco S9517 - Freedom Trim option for 4" base unit; Satin nickel finish

Item #: 0218292

Cat #: S9517

UPC: 045923095177

Company wide:
0 in stock
Documents & Guides
SATCO S9517 4" BRSH NICK TRIM

Overview

SATCO S9517 4" BRSH NICK TRIM
Also known as: 045923095177, S9517, SATS9517

Specifications

Material: Brass
Standards: California Proposition 65
Material: Brass
Standards: California Proposition 65