Satco S9509 - Freedom Optics Module for 4" base unit; 40' Beam spread; Frosted

Item #: 0218289

Cat #: S9509

UPC: 045923095092

Company wide:
0 in stock
Documents & Guides
SATCO S9509 4" 40 DEG REFLECT

Overview

SATCO S9509 4" 40 DEG REFLECT
Also known as: 045923095092, S9509, SATS9509

Specifications

Color: Frosted
Material: Plastic
Standards: California Proposition 65
Color: Frosted
Standards: California Proposition 65
Material: Plastic