SATCO S9500 - Freedom 10.5 watt; 4" base unit LED Downlight / Retrofit Fixture; 2700K; 120 volts

Item #: 0218285

Cat #: S9500

UPC: 045923095009

Company wide:
0 in stock
Documents & Guides
SATCO S9500 4" 10W 27K 90CRI

Overview

SATCO S9500 4" 10W 27K 90CRI
Also known as: 045923095009, S9500, SATS9500

Specifications

Type: Retrofit, LED
Color: Black
Wattage: 11
Standards: California Proposition 65
Light Technology: LED
Type: Retrofit, LED
Wattage: 11
Light Technology: LED
Color: Black
Standards: California Proposition 65