DEWALT DWE4519

Item #: 0218281

Cat #: DWE4519

UPC: 885911278362

Company wide:
0 in stock
Documents & Guides

Overview

DEWALT DWE4519

DEWALT 9 In. 6,500 rpm 4 HP angle grinder. High power 4 HP (maximum motor HP) 6,500 rpm motor with overload protection provides higher operating speeds under load. Epoxy coated field and armature provide long service life against abrasion from airborne debris. Low profile gear case allows for work in tight areas.

Also known as: 885911278362, DWE4519, DEWDWE4519

Features & Benefits

  • Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage
  • 2 position side handle provides improved ergonomics for specific applications
  • 6,500 rpm provides optimal material removal with 9 In. grinding wheels
  • Brush window allows for quick brush replacement

Specifications

Type: Corded, Angle Grinder
Type: Corded, Angle Grinder