
Weatherproof Box, 4.25" Diameter, (5) 3/4" Outlets, Polycarbonate, White
Item #: 0218235
Cat #: PRB57550WH
UPC: 092326130356
$ 14.12 EA
Company wide:
7
in stock
Documents & Guides
4" Round, Weatherproof Box, Non-Metallic, (5) 3/4" Threaded Outlets (1 in all sides, 1 in back). Depth: 1.125". Includes: 3/4" Closure Plugs, 3/4" to 1/2" Reducing Bushings. Color: White
Overview
4" Round, Weatherproof Box, Non-Metallic, (5) 3/4" Threaded Outlets (1 in all sides, 1 in back). Depth: 1.125". Includes: 3/4" Closure Plugs, 3/4" to 1/2" Reducing Bushings. Color: White
Raco's line of TayMac & Bell Outdoor weatherproof boxes and covers are for general use whenever weatherproof protection is required. These weatherproof boxes and covers are UL listed for use in marine environments.
Also known as: 092326130356, PRB57550WH, TYMPRB57550WH, Round bell box
Features & Benefits
- Durable high impact polycarbonate construction
- Can be used with 1/2 in. or 3/4 in. conduit
- Includes (4) 3/4 in. closure plugs and (3) reducer bushings
- Mounting hardware included
- Multi-lingual instructions in each package
Specifications
| Mounting: | Vertical, Horizontal |
| Material: | Plastic |
| Color: | White |
| Depth: | 1 1/8 in |
| Diameter: | 4 in |
| Threaded Outlet Diameter: | 3/4 in |
| Number of Threaded Outlets: | 5 |
| Mounting: | Vertical, Horizontal |
| Color: | White |
| Diameter: | 4 in |
| Number of Threaded Outlets: | 5 |
| Material: | Plastic |
| Depth: | 1 1/8 in |
| Threaded Outlet Diameter: | 3/4 in |