
$ 38.17 EA
Company wide:
95
in stock
Documents & Guides
Anchor Kit. Includes: (50) # 12x1-1/2" Sheet Metal Phillips/Slotted Screws, (50) #123 Yellow Wing Anchors, (1) 5/16" Carbide Masonry Drill. *Dottie Part # 29635.*
Overview
Anchor Kit. Includes: (50) # 12x1-1/2" Sheet Metal Phillips/Slotted Screws, (50) #123 Yellow Wing Anchors, (1) 5/16" Carbide Masonry Drill. *Dottie Part # 29635.*
The 3AK Kit is suitable for use in solid and hollow wall, concrete, block, or brick applications. When used in hollow walls, such as drywall or plywood, the wings will splay out to provide a more secure installation and higher pull-out load. The anchor has a lip to prevent falling into deep holes or hollow walls. For hard wall applications, use the size of the anchor to determine hole size for installation. For drywall or soft applications it is recommended to use the smallest hole that will enable a tight fit of the anchor. These anchors are not recommended for use in overhead applications or where holding values are critical.
Also known as: 781002296355, 3AK, 12PHDWAK
Specifications
| Length: | 1 1/2 in |
| Size: | # 12 |
| Color: | Yellow |
| Length: | 1 1/2 in |
| Color: | Yellow |
| Size: | # 12 |