Raceway Base, 4000 Series, Steel, Ivory, 4-3/4" x 1-3/4" x 10'

Item #: 0218217

Cat #: V4000B-10

UPC: 786776080346

$ 9.25 FT
Company wide:
470 in stock
Steel, Base, 4000 Series. Size: 10' Length, 4-3/4" Width, 1-3/4" Height. Includes: (2) 9/32" Diameter KOs. Galvanized, Ivory.

Overview

Steel, Base, 4000 Series. Size: 10' Length, 4-3/4" Width, 1-3/4" Height. Includes: (2) 9/32" Diameter KOs. Galvanized, Ivory.

4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonmetallic cable management systems.

Also known as: 786776080346, V4000B-10, WMDV4000B10, trunkin

Specifications

Height: 1 3/4 in
Color: Ivory
Material: Steel
Length: 10 ft
Height: 1 3/4 in
Material: Steel
Color: Ivory
Length: 10 ft