Sustainable

ADV 929000897706 PRIMESET RDL MNT E

Item #: 0218199
Cat #: 929000897706
UPC:
$ 15.06 EA
Company wide:
0 in stock
Documents & Guides
ADV PRIMESET RDL 47" CENTER

Overview

ADV PRIMESET RDL 47" CENTER
Also known as: 929000897706, ADV929000897706

Specifications

Wattage: 150
Length: 47 in
Light Technology: LED
Wattage: 150
Light Technology: LED
Length: 47 in

Customer Reviews

No reviews for this product
(0)