RadioRA 2 Neutral Wire Dimmer, 6A, Biscuit

Item #: 0218198

Cat #: RRD-F6AN-DV-BI

UPC: 027557962469

Company wide:
0 in stock
Documents & Guides
RadioRA2 6 Amp Neutral Wire Dimmer, Biscuit

Overview

RadioRA2 6 Amp Neutral Wire Dimmer, Biscuit

RadioRA 2 Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Multi-location/single-pole, 120V/277V/6A dual voltage in biscuit

Also known as: 027557962469, RRD-F6AN-DV-BI, LUTRRDF6ANDVBI

Specifications

Amps: 6
Type: Switch
Mounting: Surface
Color: Biscuit
Amps: 6
Mounting: Surface
Type: Switch
Color: Biscuit