Category 3, Plenum, 24/4-Pair, Gray, 1000' Reel

Item #: 0218166

Cat #: 18-475-36

UPC:

$ 2.14 FT
Company wide:
0 in stock
25 Pair / 24 AWG, CMP, CAT3, Plenum, Unshielded, Indoor, 300V - Gray - 0.42"OD. , 1000 Foot Reel

Overview

25 Pair / 24 AWG, CMP, CAT3, Plenum, Unshielded, Indoor, 300V - Gray - 0.42"OD. , 1000 Foot Reel
Also known as: 18-475-36, 2524CMPCAT3GRRLESX

Specifications

Gauge: 24 AWG
Conductors: 25 Pair
Volts AC: 300
Length: 1000 ft, Cut to Length
Material: Copper
Color: Gray
Jacket: Plenum
Shielding: Unshielded
Gauge: 24 AWG
Volts AC: 300
Material: Copper
Jacket: Plenum
Conductors: 25 Pair
Length: 1000 ft, Cut to Length
Color: Gray
Shielding: Unshielded