Category 3, Plenum, 24/4-Pair, Gray, 1000' Pull Pack

Item #: 0218163

Cat #: 18-241-36

UPC:

$ 0.34 FT
Company wide:
0 in stock
4 Pair / 24 AWG, CMP, CAT3, Plenum, Unshielded, Indoor, 300V - Gray - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMP, CAT3, Plenum, Unshielded, Indoor, 300V - Gray - Pull Pack Length: 1000 ft.
Also known as: 18-241-36, 424CMPCAT3GRPPESX

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: Gray
Jacket: Plenum
Shielding: Unshielded
Gauge: 24 AWG
Length: 1000 ft
Conductors: 4 Pair
Jacket: Plenum
Volts AC: 300
Material: Copper
Color: Gray
Shielding: Unshielded