Super Neutral Cable, 12-2/10-1/12-1, 250'

Item #: 0218148

Cat #: 2909-42-00

UPC: 077680178619

Company wide:
0 in stock
Documents & Guides
Super Neutral Cable« Oversize Neutral. Galvanized Interlocking Steel Strip. 12-2 Solid Phase Conductor AWG, 10-1 Neutral Conductor AWG, 12-1 Grounding Conductor AWG, UL 83, 1479, 1569, 1581, 2556, File Reference E80046, 250 FT

Overview

Super Neutral Cable« Oversize Neutral. Galvanized Interlocking Steel Strip. 12-2 Solid Phase Conductor AWG, 10-1 Neutral Conductor AWG, 12-1 Grounding Conductor AWG, UL 83, 1479, 1569, 1581, 2556, File Reference E80046, 250 FT

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: 077680178619, 2909-42-00, AFC29094200

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600