MC Lite Luminary Cable, 16-2 (TPJ) (Purple, Pink) 12-2 (Black, White), Solid Copper, 1000'

Item #: 0218137

Cat #: AL04-60-L00

UPC: 077680361332

$ 1.90 FT
Company wide:
20,000 in stock
Documents & Guides
MC Lite Luminary Cable, 16-2 (TPJ) (Purple, Pink) 12-2 (Black, White), Solid Copper Conductors, 1000 Foot Reel

Overview

MC Lite Luminary Cable, 16-2 (TPJ) (Purple, Pink) 12-2 (Black, White), Solid Copper Conductors, 1000 Foot Reel

Atkore's MC Glide Luminary Lite is the solution for LED dimming in commercial construction projects. Its patented low-profile interlocked armor design reduces worker fatigue and speeds up installation. The cable consists of an aluminum interlocked armor wrapped around a variety of bundle combinations consisting of Power Conductor and Jacketed Control Conductor pairs and an insulated green equipment grounding conductor, our cables meet UL Standard 1569 and NEC 330.

Also known as: 077680361332, AL04-60-L00, AFCAL0460L00

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Purple/Pink/Black/White
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600
Color: Purple/Pink/Black/White