Breaker, Bolt On, 70A, 2P, 120/240V, Type QBHW, 22 kAIC, CB

Item #: 0218124

Cat #: QBHW2070

UPC: 786679393000

$ 321.56 EA
Company wide:
0 in stock
Documents & Guides
70 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.

Overview

70 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.
Also known as: 786679393000, QBHW2070, CUTQBHW2070

Specifications

Poles: 2
Amps: 70
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Amps: 70
Mounting: Bolt On