LED Wallpack, 81W, 50K, White

Item #: 0218108

Cat #: XTOR8B-WT

UPC: 080083789160

Company wide:
0 in stock
Crosstour MAXX LED Wallpack, 81 Watt, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Summit White

Overview

Crosstour MAXX LED Wallpack, 81 Watt, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Summit White
Also known as: 080083789160, XTOR8B-WT, LMKXTOR8BWT

Specifications

Color Temperature: 5000 (Bright White)
Color: Summit White
Wattage: 81
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 81
Volts AC Range: 120 - 277
Color: Summit White
Light Technology: LED