45A 3POLE 25KA 480/277 CKT BKR

Item #: 0218104

Cat #: TEYD3045B

UPC: 783164461770

$ 2089.58 EA
Company wide:
0 in stock
Documents & Guides
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEYD breakers are available in 1, 2, and 3 pole versions 2&3 pole versions can be ordered with auxiliary contact, shunt trip, undervoltage release, or bell alarm accessories. 45A 3POLE 25KA 480/277 CKT BKR

Overview

The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEYD breakers are available in 1, 2, and 3 pole versions 2&3 pole versions can be ordered with auxiliary contact, shunt trip, undervoltage release, or bell alarm accessories. 45A 3POLE 25KA 480/277 CKT BKR
Also known as: 783164461770, TEYD3045B, ABBTEYD3045B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 45
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 45
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 25 kA