LED Wall Luminaire, 26W, 50K, PC, Bronze

Item #: 0218101

Cat #: XTOR3B-PC1

UPC: 080083778072

Company wide:
0 in stock
Crosstour LED Wallpack, 26 Watt, SmallHousing, Full Cutoff, 5000K, 120-277V, Carbon Bronze, 120V PC

Overview

Crosstour LED Wallpack, 26 Watt, SmallHousing, Full Cutoff, 5000K, 120-277V, Carbon Bronze, 120V PC

The patented Lumark Crosstour™ LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs.

Also known as: 080083778072, XTOR3B-PC1, LMKXTOR3BPC1, crosstour

Specifications

Color: Carbon Bronze
Wattage: 26
Color Temperature: 5000 (Bright White)
Type: Photocell
Light Technology: LED
Volts AC Range: 120 - 277
Color: Carbon Bronze
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 26
Type: Photocell
Volts AC Range: 120 - 277