12-2 MC TUFF YW GY GN 250' COIL

Item #: 0218088

Cat #: 1704B42T03

UPC: 077680195371

Company wide:
0 in stock
Documents & Guides
12/2 MC TUFF BLUE AR 250 YW GY COIL

Overview

12/2 MC TUFF BLUE AR 250 YW GY COIL

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680195371, 1704B42T03, AFC1704B42T03

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Volts AC: 600