Filter Fan

Item #: 0218087

Cat #: HF1324424

UPC: 783510344788

$ 1184.56 EA
Company wide:
0 in stock
Filter Fans, Ip54 13 In Ftr Fan 24v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray

Overview

Filter Fans, Ip54 13 In Ftr Fan 24v 7035, Bulletin Mclf (type 12 Filter Fans - Hf Filter Fan), Material: Abs, Finish: Lt. Gray

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510344788, HF1324424, HOFHF1324424

Specifications

Color: Light Gray
Weight: 10 lb
Material: Plastic
Height: 12.800 in
Finish: Smooth Matte
Width: 12.820 in
Depth: 6.310 in
Color: Light Gray
Material: Plastic
Finish: Smooth Matte
Depth: 6.310 in
Weight: 10 lb
Height: 12.800 in
Width: 12.820 in