LED Strip Light, 4' , 20 Watt, 2300 Lumen, 4000K, 120-277V

Item #: 0218066

Cat #: MNSLL461LL MVOLT GZN40K80CRIM6

UPC: 191723219845

Company wide:
0 in stock
Documents & Guides
LED Strip Light, 4' Foot, 20 Watt, 2300 Lumen, 4000K, 80 CRI, 120-277 Volt, Non-Dimming

Overview

LED Strip Light, 4' Foot, 20 Watt, 2300 Lumen, 4000K, 80 CRI, 120-277 Volt, Non-Dimming

The basic, non-dimming, damp location MNSL strip lights mount individually or in continuous rows to the ceiling or wall, both horizontally or vertically.

Also known as: 191723219845, MNSLL461LL MVOLT GZN40K80CRIM6, LITMNSLL461LLMVOLT

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 20
Length: 4 ft
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Dimmable: No
Wattage: 20
Light Technology: LED
Volts AC Range: 120 - 277