15' R/A REFLEX AC/DC CBL LT

Item #: 0218024

Cat #: 14150RL14

UPC: 782113011073

$ 255.20 EA
Company wide:
0 in stock
Documents & Guides
Eaton OEM Prism 18mm tubular photoelectric sensor, Right Angle, dist 15 Ft., Iso SS Relay, 80 mA at 132 Vac/110 mA at 132Vdc, 6.6 Ft. (2m) Cable, 20û132 Vac/15-30 Vdc input

Overview

Eaton OEM Prism 18mm tubular photoelectric sensor, Right Angle, dist 15 Ft., Iso SS Relay, 80 mA at 132 Vac/110 mA at 132Vdc, 6.6 Ft. (2m) Cable, 20û132 Vac/15-30 Vdc input

Prism series 18 mm tubular sensors provide a flexible isolated output and twice the optical gain of other sensors in this product class. These cost-effective sensors offer forward- and right-angle viewing models that feature identical gain and optical characteristics for the best fit.

Also known as: 782113011073, 14150RL14, CUT14150RL14

Specifications

Mounting: Surface
Range: 15 ft, 4.500 m
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Length: 6 ft
Family / Style: Prism
Volts DC Range: 15 - 30
Volts AC Range: 20 - 132
Mounting: Surface
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Family / Style: Prism
Volts AC Range: 20 - 132
Range: 15 ft, 4.500 m
Length: 6 ft
Volts DC Range: 15 - 30