Downlight Trim, Soft Satin Glow, Clear

Item #: 0217932

Cat #: KR6TSSGCWF

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Downlight Trim, Clear, Soft Satin Reflector, White Flange, KR6 Compatible

Overview

Downlight Trim, Clear, Soft Satin Reflector, White Flange, KR6 Compatible
Also known as: KR6TSSGCWF, CLLKR6TSSGCWF

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Angle: 45°
Color: Gray
Diameter: 6 in
Material: PVC
Angle: 45°

Customer Reviews

No reviews for this product
(0)