2700 Raceway Tee

Item #: 0217931

Cat #: 2715

UPC: 786776039344

$ 1.99 EA
Company wide:
241 in stock
Non-Metallic, Tee Fitting, 2700 Series. Size: 2-3/16" Length, 11/16" Width. PVC, Ivory.

Overview

Non-Metallic, Tee Fitting, 2700 Series. Size: 2-3/16" Length, 11/16" Width. PVC, Ivory.

Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. Uniduct Series 2800 and 2900 Raceway radiused fittings (FO) maintain 1 1/4" (32mm) bend radius control and are the perfect solution for even the most demanding cabling applications.

Also known as: 786776039344, 2715, WMD2715

Specifications

Length: 2 3/16 in
Color: Ivory
Material: PVC
Length: 2 3/16 in
Material: PVC
Color: Ivory