1/4" Wire Marker Tag Refill *** Discontinued ***

Item #: 0217923
Cat #: STD-102
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
1/4" Wire Marker Tag Refill1/4" Wire Marker Tag Refill, Dimensions: 1.6" x .25", Wire Gauges: 22-14 AWG, Includes: (75) *** Discontinued ***

Overview

1/4" Wire Marker Tag Refill1/4" Wire Marker Tag Refill, Dimensions: 1.6" x .25", Wire Gauges: 22-14 AWG, Includes: (75) *** Discontinued ***
Also known as: STD-102, MMMSTD102

Specifications

Gauge: 10, 18, 12, 14, 22, 16, 20
Type: Accessory
Product Width: 1/4 in
Length: 1.600 in
Gauge: 10, 18, 12, 14, 22, 16, 20
Product Width: 1/4 in
Type: Accessory
Length: 1.600 in

Customer Reviews

No reviews for this product
(0)