3/8" Wire Marker Tag Refill *** Discontinued ***

Item #: 0217922
Cat #: STD-101
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
3/8" Wire Marker Tag Refill3/8" Wire Marker Tag Refill, Dimensions: 2.4" x .375", Wire Gauges: 18-10 AWG, Includes: 50 Labels/Roll *** Discontinued ***

Overview

3/8" Wire Marker Tag Refill3/8" Wire Marker Tag Refill, Dimensions: 2.4" x .375", Wire Gauges: 18-10 AWG, Includes: 50 Labels/Roll *** Discontinued ***
Also known as: STD-101, MMMSTD101(2PK)

Specifications

Gauge: 10, 18, 12, 14, 16
Color: Red
Type: Accessory
Product Width: 3/8 in
Length: 2.400 in
Gauge: 10, 18, 12, 14, 16
Type: Accessory
Length: 2.400 in
Color: Red
Product Width: 3/8 in

Customer Reviews

No reviews for this product
(0)