LED Troffer, 2' x 4', 3500K, 120-277V

Item #: 0217903

Cat #: LCAT2435LWGEDU

UPC: 078531125868

Call for price
Company wide:
0 in stock
Documents & Guides
LED Troffer, 2 Foot x 4 Foot, 3500K, 4396 Lumen, 0-10V Dimming, 120-277 Volt, Grid Lay-In

Overview

LED Troffer, 2 Foot x 4 Foot, 3500K, 4396 Lumen, 0-10V Dimming, 120-277 Volt, Grid Lay-In
Also known as: 078531125868, LCAT2435LWGEDU, COLLCAT2435LWGEDU

Specifications

Width: 1/4 in
Material: Steel
Length: 5/16 in
Standards: California Proposition 65
Width: 1/4 in
Length: 5/16 in
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)