SEOOW Portable Cord, 10/4, Black, 250'

Item #: 0217892

Cat #: 104SEOOW/STOOW

UPC:

Company wide:
0 in stock
Documents & Guides
SEOOW Portable Cord, 10/4, Black, 250'

Overview

SEOOW Portable Cord, 10/4, Black, 250'
Also known as: 104SEOOW/STOOW

Specifications

Gauge: 10 AWG
Length: 250 ft
Jacket: TPE
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Gauge: 10 AWG
Jacket: TPE
Color: Black
Conductors: 4
Length: 250 ft
Material: Copper
Volts AC: 600