25A, 2P, Definite Purpose Contactor

Item #: 0217873

Cat #: C25DND225H

UPC: 782116307920

$ 219.13 EA
Company wide:
6 in stock
Documents & Guides
25 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 277V AC Coil. Series: D1

Overview

25 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 277V AC Coil. Series: D1
Also known as: 782116307920, C25DND225H, CUTC25DND225H

Specifications

Volts AC Control: 277
Poles: 2
Mounting: Surface
Phase: 1
Amps: 25
Volts AC: 600
Volts AC Control: 277
Mounting: Surface
Amps: 25
Poles: 2
Phase: 1
Volts AC: 600