8' 35W T8 LED Lamp, 35K

Item #: 0217847

Cat #: 35T8/96-3500 IF FA8 10/1

UPC: 046677472573

$ 30.92 EA
Company wide:
0 in stock
LED Type A (works on ballast) Lamp, 35W, 120-277V, Bulb: T8, Length: 96", Base: Single Pin (Fa8), Lumens: 4000, CRI: 85, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs.

Overview

LED Type A (works on ballast) Lamp, 35W, 120-277V, Bulb: T8, Length: 96", Base: Single Pin (Fa8), Lumens: 4000, CRI: 85, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs.

Philips LED lamp, GENERAL LIGHTING, Color 835, Maximum Ambient Temperature 45 F,Special Features: Energy Star Rated: No, Minimum starting temperature:-20.00 F,Average Life: 50,000 h, Amperage Rating0.160 a, Lumens 4000lm

Also known as: 046677472573, 35T8/96-3500 IF FA8 10/1, PHI35T8963500IFFA8

Specifications

Wattage: 35
Color Rendering Index (CRI): 82
Lumens: 4000
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Type: Ballast Compatible (Type A)
Wattage: 35
Lumens: 4000
Length: 8 ft, 96 in
Light Technology: LED
Base: 1-Pin (Fa8)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Compatible (Type A)