EMT Set Screw Coupling, 3", Steel

Item #: 0217836

Cat #: 0509-06-00

UPC: 077680146205

Company wide:
0 in stock
Documents & Guides
Set Screw Coupling, 3 Inch , Steel, For Use with EMT Conduit

Overview

Set Screw Coupling, 3 Inch , Steel, For Use with EMT Conduit
Also known as: 077680146205, 0509-06-00, AFC05090600

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel