110 CFM Ceiling Fan w/ LED Light, Humidity Sensor

Item #: 0217834

Cat #: AE110SL

UPC: 026715249299

Company wide:
0 in stock
Documents & Guides
Ceiling Fan, Series: InVent. CFM: 110, Sones: 1.0, Duct Size: 4 Inch, Color: White, Light: 11 Watt LED, Humidity Sensor

Overview

Ceiling Fan, Series: InVent. CFM: 110, Sones: 1.0, Duct Size: 4 Inch, Color: White, Light: 11 Watt LED, Humidity Sensor
Also known as: 026715249299, AE110SL, BRNAE110SL

Specifications

Volts AC: 120
Color: White
Sones: 1
CFM: 110
Volts AC: 120
Sones: 1
Color: White
CFM: 110