80 CFM Ceiling Fan, Humidity Sensor

Item #: 0217819

Cat #: AE80S

UPC: 026715249268

$ 186.91 EA
Company wide:
0 in stock
Documents & Guides
Ceiling Fan, Series: InVent. CFM: 80, Sones: 0.8, Duct Size: 4 Inch, Humdity Sensor

Overview

Ceiling Fan, Series: InVent. CFM: 80, Sones: 0.8, Duct Size: 4 Inch, Humdity Sensor
Also known as: 026715249268, AE80S, BRNAE80S

Specifications

CFM: 80
Volts AC: 120
Color: White
Sones: 0.800
CFM: 80
Color: White
Volts AC: 120
Sones: 0.800