SRM/E 20-2CT 20@50DEG 208-277V

Item #: 0217801

Cat #: 388375

UPC:

Company wide:
0 in stock
Documents & Guides
SRM/E 20-2CT 20W/FT 240V

Overview

SRM/E 20-2CT 20W/FT 240V
Also known as: 388375, CMX388375

Specifications

Volts AC: 240
Volts AC: 240