8' 35W T8 LED Lamp, 40K

Item #: 0217760

Cat #: 35T8/96-4000 IF FA8 10/1

UPC: 046677472580

$ 30.31 EA
Company wide:
45 in stock
LED Lamp, 35W, Bulb: T8, Length: 96", Base: Single Pin (FA8), Lumens: 4000, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. *Philips p/n 469254 / Mdl# 9290013146. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts***

Overview

LED Lamp, 35W, Bulb: T8, Length: 96", Base: Single Pin (FA8), Lumens: 4000, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. *Philips p/n 469254 / Mdl# 9290013146. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts***

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Also known as: 046677472580, 35T8/96-4000 IF FA8 10/1, PHI35T8964000IFFA*

Specifications

Wattage: 35
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 4000
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Type: Ballast Compatible (Type A)
Wattage: 35
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Light Technology: LED
Base: 1-Pin (Fa8)
Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 8 ft, 96 in
Dimmable: No
Type: Ballast Compatible (Type A)