LED High Bay, 300W, 120-277V, 5000K

Item #: 0217748

Cat #: LED-9300-50K

UPC: 844006093006

Company wide:
0 in stock
Documents & Guides
LED High Bay Luminaire, Wattage: 300W, Beam Angle: 120°, Voltage: 120-277V, Lumens: 38303, Average Rated Lifr: 50,000 Hr., CRI: 83.9, Color Temperature: 5000K CCT, Includes 3', three-wire corded whip. 47.64" x 25.79" x 5.51". Non-dimmable. 1000W HID Luminaire Equivalent

Overview

LED High Bay Luminaire, Wattage: 300W, Beam Angle: 120°, Voltage: 120-277V, Lumens: 38303, Average Rated Lifr: 50,000 Hr., CRI: 83.9, Color Temperature: 5000K CCT, Includes 3', three-wire corded whip. 47.64" x 25.79" x 5.51". Non-dimmable. 1000W HID Luminaire Equivalent
Also known as: 844006093006, LED-9300-50K, LGDLED930050K

Specifications

Lumens: 38000
Material: Plastic
Light Technology: LED
Dimmable: No
Size: 2 x 4 ft.
Angle: 120°
Lumens: 38000
Light Technology: LED
Size: 2 x 4 ft.
Material: Plastic
Dimmable: No
Angle: 120°