Meter Base, 100A, 4 Terminal, Ring Type

Item #: 0217735

Cat #: 114TB-RP

UPC: 784572100947

$ 446.13 EA
Company wide:
14 in stock
Documents & Guides
Meter Base, 100 Amp, Ring Type, Lever Bypass, 4 Terminal, 3-Wire, Lever Bypass, OH/UG Service, Blank Hub, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 100 Amp, Ring Type, Lever Bypass, 4 Terminal, 3-Wire, Lever Bypass, OH/UG Service, Blank Hub, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572100947, 114TB-RP, MLB114TBRP

Specifications

Amps: 100
Mounting: Surface
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 100
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65