HF13 Side-Mount Filter Fan, 230V 395CFM, Lt Gray

Item #: 0217714

Cat #: HF1326414

UPC: 783510342128

$ 708.81 EA
Company wide:
0 in stock
HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF13 Side-Mount Filter Fan, HF1326414 item is rated 230V 395CFM colored Lt Gray.

Overview

HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF13 Side-Mount Filter Fan, HF1326414 item is rated 230V 395CFM colored Lt Gray.

HF Side-Mount Filter Fans quickly install into enclosure with a click-fit design; no tools or screws required. Grilles open with the flick of a finger for easy filter replacement.

Also known as: 783510342128, HF1326414, HOFHF1326414

Specifications

Color: Light Gray
Material: Plastic
Height: 12.800 in
Finish: Smooth Matte
Width: 12.820 in
Depth: 6.360 in
Weight: 9.300 lb
Color: Light Gray
Height: 12.800 in
Width: 12.820 in
Weight: 9.300 lb
Material: Plastic
Finish: Smooth Matte
Depth: 6.360 in