250W Porcelain Lampholder W/Pull Chain

Item #: 0217711

Cat #: 90-443

UPC: 045923904431

Company wide:
0 in stock
Documents & Guides
2 Terminal Glazed Porcelain On-Off Pull Chain Ceiling Receptacle; Screw Terminals; 4-3/8" Diameter; 250W; 250V

Overview

2 Terminal Glazed Porcelain On-Off Pull Chain Ceiling Receptacle; Screw Terminals; 4-3/8" Diameter; 250W; 250V
Also known as: 045923904431, 90-443, SAT90443

Specifications

Volts AC: 250
Material: Porcelain
Wattage: 250
Volts AC: 250
Wattage: 250
Material: Porcelain