FLUORESCENT REPLACEMENT BULB 55W 120V

Item #: 0217708

Cat #: SSE55

UPC: 686334485050

$ 63.63 EA
Company wide:
0 in stock
FLUORESCENT REPLACEMENT BULB 55W 120V

Overview

FLUORESCENT REPLACEMENT BULB 55W 120V
Also known as: 686334485050, SSE55, TPISSE55

Specifications

Wattage: 55
Standards: California Proposition 65
Wattage: 55
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)