EMT Set Screw Coupling, 2", Steel

Item #: 0217706

Cat #: 0507-05-00

UPC: 077680146182

Company wide:
0 in stock
Documents & Guides
Set Screw Coupling, 2 Inch , Steel, For Use with EMT Conduit

Overview

Set Screw Coupling, 2 Inch , Steel, For Use with EMT Conduit
Also known as: 077680146182, 0507-05-00, AFC05070500

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in