Kneeling Pad, Black, 20.5" x 14"

Item #: 0217704

Cat #: KKM-16K

UPC: 879501007807

Company wide:
0 in stock
Documents & Guides
Kneeling Pad, Dimensions: 20.5" x 14". Black.

Overview

Kneeling Pad, Dimensions: 20.5" x 14". Black.
Also known as: 879501007807, KKM-16K, LFTKKM16K

Specifications

Length: 20 1/2 in
Height: 1 in
Width: 14 in
Type: Pad
Length: 20 1/2 in
Width: 14 in
Height: 1 in
Type: Pad